NTN 81215T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81215T2
See technical informationSee documentsReferences
NTN:81215T2
Rubix:205A1344
EAN:4547359457414



Documents
Product details : NTN 81215T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 834 g |
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Basic dynamic load, axial - Ca | 138000 N |
| Series | 812 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.24 kg |
| Limit speed | 2600 rpm |
| Basic static load, axial - C0a | 435000 N |
Show UNSPSC/ECL@SS
£ 77.92 excl. VAT
/ Each
£ 93.50 incl. VAT
- Usually arrives within 14 working days
