INA 81238-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81238-M
Rubix:274A7197
Manufacturer :0016372580000
EAN:4012802416930

Product details : INA 81238-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 812..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x270x270 mm |
|---|---|
| Logistic Weight | 12110 g |
| Inner diameter | 190 mm |
| Outer diameter | 270 mm |
| Width | 62 mm |
| Basic dynamic load, axial - Ca | 880000 N |
| Cage | brass |
| Reference speed | 480 rpm |
| Limit speed | 1250 rpm |
| Basic static load, axial - C0a | 3000000 N |
Show UNSPSC/ECL@SS
£ 1,485.29 excl. VAT
/ Each
£ 1,782.35 incl. VAT
- In stock: Next day delivery
