INA 81152-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81152-M
Rubix:238A1162
Manufacturer :0016454390000
EAN:4047643241038

Product details : INA 81152-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x320x320 mm |
|---|---|
| Logistic Weight | 8290 g |
| Inner diameter | 260 mm |
| Outer diameter | 320 mm |
| Width | 45 mm |
| Basic dynamic load, axial - Ca | 620000 N |
| Cage | brass |
| Reference speed | 390 rpm |
| Limit speed | 990 rpm |
| Basic static load, axial - C0a | 2650000 N |
Show UNSPSC/ECL@SS
£ 2,061.34 excl. VAT
/ Each
£ 2,473.61 incl. VAT
- Delivery usually within ( 7 ) days
