INA AXK7095-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationReferences
INA:AXK7095-A/0-10
Rubix:100A2614
Manufacturer :0000356889065
EAN:4012802369007

Product details : INA AXK7095-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x95x95 mm |
|---|---|
| Logistic Weight | 49 g |
| Inner diameter | 70 mm |
| Outer diameter | 95 mm |
| Width | 4 mm |
| Basic dynamic load, axial - Ca | 54000 N |
| Reference speed | 1430 rpm |
| Limit speed | 3450 rpm |
| Basic static load, axial - C0a | 255000 N |
Show UNSPSC/ECL@SS
£ 12.23 excl. VAT
/ Each
£ 14.68 incl. VAT
- In stock: Next day delivery
