INA 89418-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89418-M
Rubix:238A1004
Manufacturer :0096422690000
EAN:4054364114565

Product details : INA 89418-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x190x190 mm |
|---|---|
| Logistic Weight | 9940 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 60 mm |
| Basic dynamic load, axial - Ca | 680000 N |
| Cage | brass |
| Reference speed | 850 rpm |
| Limit speed | 2040 rpm |
| Basic static load, axial - C0a | 2200000 N |
Show UNSPSC/ECL@SS
£ 1,990.17 excl. VAT
/ Each
£ 2,388.20 incl. VAT
- Delivery usually within ( 7 ) days
