Axial cylindrical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 105 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x105x105 mm |
---|---|
Logistic Weight | 768 g |
Inner diameter | 70 mm |
Outer diameter | 105 mm |
Width | 27 mm |
Series | 812 |
Cage | Polyamide |
Reference speed | 1120 rpm |
Limit speed | 3250 rpm |
Basic static load, axial - C0a | 550000 N |
Basic dynamic load, axial - Ca | 187000 N |
Usually arrives within 14 working days