INA AXK0619-TV/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK0619-TV/0-10
Rubix:238A2935
Manufacturer :0007937879065
EAN:4054364220389

Documents
Product details : INA AXK0619-TV/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x19x19 mm |
|---|---|
| Logistic Weight | 1,25 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 2 mm |
| Basic dynamic load, axial - Ca | 6800 N |
| Series | axk |
| Cage | polyamide |
| Reference speed | 10800 rpm |
| Limit speed | 18800 rpm |
| Basic static load, axial - C0a | 15500 N |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- In stock: Next day delivery
