INA 89307-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89307-TV
Rubix:238A4148
Manufacturer :0003617710000
EAN:4012802031218

Product details : INA 89307-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x68x68 mm |
|---|---|
| Logistic Weight | 340 g |
| Inner diameter | 35 mm |
| Outer diameter | 68 mm |
| Width | 20 mm |
| Basic dynamic load, axial - Ca | 80000 N |
| Cage | polyamide |
| Reference speed | 2390 rpm |
| Limit speed | 5700 rpm |
| Basic static load, axial - C0a | 237000 N |
Show UNSPSC/ECL@SS
£ 120.14 excl. VAT
/ Each
£ 144.17 incl. VAT
- Delivery usually within ( 7 ) days
