INA 81213-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81213-TV
Rubix:105A1348
Manufacturer :0006954400000
EAN:4012802031027

Product details : INA 81213-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x100x100 mm |
|---|---|
| Logistic Weight | 721 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 27 mm |
| Basic dynamic load, axial - Ca | 177000 N |
| Cage | polyamide |
| Reference speed | 1240 rpm |
| Limit speed | 3550 rpm |
| Basic static load, axial - C0a | 500000 N |
Show UNSPSC/ECL@SS
£ 390.78 excl. VAT
/ Each
£ 468.94 incl. VAT
- Delivery usually within ( 7 ) days
