Axial cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 300 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x300x300 mm |
---|---|
Logistic Weight | 33610 g |
Inner diameter | 150 mm |
Outer diameter | 300 mm |
Width | 90 mm |
Cage | Brass |
Reference speed | 445 rpm |
Limit speed | 1250 rpm |
Basic static load, axial - C0a | 5700000 N |
Basic dynamic load, axial - Ca | 1590000 N |
Usually arrives within 14 working days