INA K89424-M/+6-8 AXIAL CYL ROLLER AND CAGE ASSY -LS
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K89424-M/+6-8
Rubix:385A5101
Manufacturer :0096424041561
EAN:4047643148771

Product details : INA K89424-M/+6-8 AXIAL CYL ROLLER AND CAGE ASSY -LS
Axial cylindrical roller cage K894, single-sided action, double-row, can be combined with axial bearing washers
Axial cylindrical roller and cage assembly K893, single-acting, double-row, combinable to axial bearing disks
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x250x250 mm |
|---|---|
| Logistic Weight | 5795 g |
| Inner diameter | 120 mm |
| Outer diameter | 250 mm |
| Width | 26 mm |
| Basic dynamic load, axial - Ca | 1170000 N |
| Series | k894 |
| Material | steel |
| Cage | brass |
| Weight | 6.37 kg |
| Reference speed | 580 rpm |
| Limit speed | 1540 rpm |
| Basic static load, axial - C0a | 4000000 N |
Show UNSPSC/ECL@SS
£ 675.34 excl. VAT
/ Each
£ 810.41 incl. VAT
- Usually arrives within 14 working days
