INA 81120-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81120-TV
Rubix:238A2930
Manufacturer :0003615500000
EAN:4012802446494

Documents
Product details : INA 81120-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x135x135 mm |
|---|---|
| Logistic Weight | 950 g |
| Inner diameter | 100 mm |
| Outer diameter | 135 mm |
| Width | 25 mm |
| Basic dynamic load, axial - Ca | 199000 N |
| Series | 811 |
| Cage | polyamide |
| Reference speed | 920 rpm |
| Limit speed | 2450 rpm |
| Basic static load, axial - C0a | 650000 N |
Show UNSPSC/ECL@SS
£ 166.85 excl. VAT
/ Each
£ 200.22 incl. VAT
- In stock: Next day delivery
