INA K81132-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81132-TV/0-8
Rubix:238A1510
Manufacturer :0095916309064
EAN:4012802367782

Product details : INA K81132-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x200x200 mm |
|---|---|
| Logistic Weight | 447 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 12 mm |
| Basic dynamic load, axial - Ca | 270000 N |
| Series | k811..-tv |
| Cage | polyamide |
| Reference speed | 640 rpm |
| Limit speed | 1600 rpm |
| Basic static load, axial - C0a | 1050000 N |
Show UNSPSC/ECL@SS
£ 296.81 excl. VAT
/ Each
£ 356.17 incl. VAT
- Delivery usually within ( 7 ) days
