FAG K81122-TV/0-8 NEEDLE BEARING CAGE 11972669064
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81122-TV/0-8
Rubix:229A1274
Manufacturer :0011972669064
EAN:4012802046557

Product details : FAG K81122-TV/0-8 NEEDLE BEARING CAGE 11972669064
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x145x145 mm |
|---|---|
| Logistic Weight | 264 g |
| Inner diameter | 110 mm |
| Outer diameter | 145 mm |
| Width | 11 mm |
| Basic dynamic load, axial - Ca | 207000 N |
| Series | k811..-tv |
| Cage | polyamide |
| Reference speed | 850 rpm |
| Limit speed | 2280 rpm |
| Basic static load, axial - C0a | 700000 N |
Show UNSPSC/ECL@SS
£ 113.65 excl. VAT
/ Each
£ 136.38 incl. VAT
- Delivery usually within ( 7 ) days
