INA 89318-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89318-M
Rubix:274A7201
Manufacturer :0058702320000
EAN:4047643178396

Product details : INA 89318-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 893..-M, two-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x155x155 mm |
|---|---|
| Logistic Weight | 3630 g |
| Inner diameter | 90 mm |
| Outer diameter | 155 mm |
| Width | 39 mm |
| Basic dynamic load, axial - Ca | 335000 N |
| Cage | brass |
| Reference speed | 980 rpm |
| Limit speed | 2350 rpm |
| Basic static load, axial - C0a | 1200000 N |
Show UNSPSC/ECL@SS
£ 592.60 excl. VAT
/ Each
£ 711.12 incl. VAT
- Delivery usually within ( 7 ) days
