References
SKF:81226 TN
Rubix:105A0838
Manufacturer :51921
EAN:7316571042350

Product details : SKF CYLINDER THRUST BEARING 81226 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x190x190 mm |
|---|---|
| Logistic Weight | 3980 g |
| Inner diameter | 130 mm |
| Outer diameter | 190 mm |
| Width | 45 mm |
| Basic dynamic load, axial - Ca | 380000 N |
| Series | 812 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 4 kg |
| Thickness | 45 mm |
| Reference speed | 700 rpm |
| Limit speed | 1400 rpm |
| Basic static load, axial - C0a | 1460000 N |
Show UNSPSC/ECL@SS
£ 727.78 excl. VAT
/ Each
£ 873.34 incl. VAT
- Delivery usually within ( 3 ) days
