INA NEEDLETHRUST BEARING AXK90120-A/0-10
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK90120-A/0-10
Rubix:106A0997
Manufacturer :0000357699065
EAN:4012802369892

Documents
Product details : INA NEEDLETHRUST BEARING AXK90120-A/0-10
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x120x120 mm |
|---|---|
| Logistic Weight | 75 g |
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 4 mm |
| Basic dynamic load, axial - Ca | 73000 N |
| Series | axk |
| Reference speed | 1120 rpm |
| Limit speed | 2750 rpm |
| Basic static load, axial - C0a | 405000 N |
Show UNSPSC/ECL@SS
£ 56.68 excl. VAT
/ Each
£ 68.02 incl. VAT
- In stock: Next day delivery
