References
SKF:81102 TN
Rubix:104A9092
Manufacturer :46212
EAN:7316570128703

Product details : SKF CYLINDER THRUST BEARING 81102 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x28x28 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 11200 N |
| Series | 811 |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.024 kg |
| Reference speed | 4300 rpm |
| Limit speed | 8500 rpm |
| Basic static load, axial - C0a | 27000 N |
Show UNSPSC/ECL@SS
£ 35.48 excl. VAT
/ Each
£ 42.58 incl. VAT
- Delivery usually within ( 3 ) days
