References
SKF:81115 TN
Rubix:229A3633
Manufacturer :46224
EAN:7316570311129

Product details : SKF 81115 TN CYL. THRUST BEARIKIT
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x100x100 mm |
|---|---|
| Logistic Weight | 391 g |
| Inner diameter | 75 mm |
| Outer diameter | 100 mm |
| Width | 19 mm |
| Basic dynamic load, axial - Ca | 83000 N |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.39 kg |
| Thickness | 19 mm |
| Reference speed | 1600 rpm |
| Limit speed | 3200 rpm |
| Basic static load, axial - C0a | 335000 N |
Show UNSPSC/ECL@SS
£ 128.16 excl. VAT
/ Each
£ 153.79 incl. VAT
- Usually arrives within 14 working days
