INA 81252-M AXIAL CYLINDRICAL ROLLER BEARING

Axial cylindrical roller bearing

See technical information

References

INA:81252-M
Rubix:274A7198
Manufacturer :0016351150000
EAN:4012802417685
brand logo

Technical specifications

Inner diameter260 mm
Outer diameter360 mm
Width79 mm
See all Specifications

Product details : INA 81252-M AXIAL CYLINDRICAL ROLLER BEARING


Axial cylindrical roller bearing 812..-M, single row

Technical specifications


Attributes
Logistics dimensions (L x W x H)79x360x360 mm
Logistic Weight25990 g
Inner diameter260 mm
Outer diameter360 mm
Width79 mm
Basic dynamic load, axial - Ca1450000 N
Cagebrass
Reference speed310 rpm
Limit speed930 rpm
Basic static load, axial - C0a5400000 N
£ 3,461.18 excl. VAT
/ Each
£ 4,153.42 incl. VAT
  • Usually arrives within 14 working days