INA K81112-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81112-TV/0-8
Rubix:238A1628
Manufacturer :0006103649064
EAN:4047643187534

Product details : INA K81112-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x85x85 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 7.5 mm |
| Basic dynamic load, axial - Ca | 103000 N |
| Series | k811..-tv |
| Cage | polyamide |
| Reference speed | 1360 rpm |
| Limit speed | 3950 rpm |
| Basic static load, axial - C0a | 315000 N |
Show UNSPSC/ECL@SS
£ 35.76 excl. VAT
/ Each
£ 42.91 incl. VAT
- Delivery usually within ( 7 ) days
