INA 81216-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81216-TV
Rubix:238A3869
Manufacturer :0007345860000
EAN:4012802031058

Documents
Product details : INA 81216-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x115x115 mm |
|---|---|
| Logistic Weight | 900 g |
| Inner diameter | 80 mm |
| Outer diameter | 115 mm |
| Width | 28 mm |
| Basic dynamic load, axial - Ca | 201000 N |
| Series | 812 |
| Cage | polyamide |
| Reference speed | 980 rpm |
| Limit speed | 2900 rpm |
| Basic static load, axial - C0a | 630000 N |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Delivery usually within ( 7 ) days
