FAG 89320-M CYL. THRUST BEARING 58702590000
Axial cylindrical roller bearing
See technical informationReferences
INA:89320-M
Rubix:229A0921
Manufacturer :0058702590000
EAN:4012802031287

Product details : FAG 89320-M CYL. THRUST BEARING 58702590000
Axial cylindrical roller bearing 893..-M, two-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x170x170 mm |
|---|---|
| Logistic Weight | 4290 g |
| Inner diameter | 100 mm |
| Outer diameter | 170 mm |
| Width | 42 mm |
| Basic dynamic load, axial - Ca | 380000 N |
| Cage | brass |
| Reference speed | 910 rpm |
| Limit speed | 2130 rpm |
| Basic static load, axial - C0a | 1400000 N |
Show UNSPSC/ECL@SS
£ 680.81 excl. VAT
/ Each
£ 816.97 incl. VAT
- In stock: Next day delivery
