INA 89413-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89413-TV
Rubix:238A4307
Manufacturer :0005764680000
EAN:4047643187725

Product details : INA 89413-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x140x140 mm |
|---|---|
| Logistic Weight | 3520 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 45 mm |
| Basic dynamic load, axial - Ca | 445000 N |
| Cage | polyamide |
| Reference speed | 1000 rpm |
| Limit speed | 2850 rpm |
| Basic static load, axial - C0a | 1410000 N |
Show UNSPSC/ECL@SS
£ 609.50 excl. VAT
/ Each
£ 731.40 incl. VAT
- Delivery usually within ( 7 ) days
