SKF 81128 TN SINGLE ROW CYLINDRICAL ROLLER THRUST BEARING
Cylindrical Roller Thrust Bearing
See technical informationReferences
SKF:81128 TN
Rubix:420A6319
Manufacturer :46232
EAN:7316570727197

Product details : SKF 81128 TN SINGLE ROW CYLINDRICAL ROLLER THRUST BEARING
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x180x180 mm |
|---|---|
| Logistic Weight | 1946 g |
| Inner diameter | 140 mm |
| Outer diameter | 180 mm |
| Width | 31 mm |
| Basic dynamic load, axial - Ca | 208000 N |
| Series | 811 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 1.9 kg |
| Thickness | 31 mm |
| Reference speed | 900 rpm |
| Limit speed | 1800 rpm |
| Basic static load, axial - C0a | 930000 N |
Show UNSPSC/ECL@SS
£ 593.75 excl. VAT
/ Each
£ 712.50 incl. VAT
- Usually arrives within 14 working days
