Axial cyl roller and cage assy -LS
Inner diameter | 45 mm |
---|---|
Outer diameter | 65 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x65x65 mm |
---|---|
Logistic Weight | 33 g |
Inner diameter | 45 mm |
Outer diameter | 65 mm |
Width | 6 mm |
Series | K811..-TV |
Cage | Polyamide |
Reference speed | 1970 rpm |
Limit speed | 5300 rpm |
Basic static load, axial - C0a | 163000 N |
Basic dynamic load, axial - Ca | 59000 N |
Usually arrives within 14 working days