References
SKF:81209 TN
Rubix:104A9213
Manufacturer :46257
EAN:7316571152653

Product details : SKF CYLINDER THRUST BEARING 81209 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x73x73 mm |
|---|---|
| Logistic Weight | 288 g |
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 20 mm |
| Basic dynamic load, axial - Ca | 83000 N |
| Series | single-direction cylindrical roller thrust bearing (type 8) |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.288 kg |
| Thickness | 20 mm |
| Reference speed | 1800 rpm |
| Limit speed | 3600 rpm |
| Basic static load, axial - C0a | 255000 N |
Show UNSPSC/ECL@SS
£ 92.08 excl. VAT
/ Each
£ 110.50 incl. VAT
- Delivery usually within ( 3 ) days
