INA NEEDLE THRUST BEARING AXK5070
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK5070-A/0-10
Rubix:45037303
Manufacturer :0000355809065
EAN:4012802606096

Documents
Product details : INA NEEDLE THRUST BEARING AXK5070
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x70x70 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 3 mm |
| Basic dynamic load, axial - Ca | 32000 N |
| Series | axk |
| Material | steel |
| Cage | steel |
| Reference speed | 1950 rpm |
| Limit speed | 4800 rpm |
| Basic static load, axial - C0a | 143000 N |
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
- Usually arrives within 14 working days
