Thrust Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x160x160 mm |
---|---|
Logistic Weight | 6760 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 65 mm |
Series | 514 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1300 rpm |
Limit speed | 1800 rpm |
Basic static load, axial - C0a | 610000 N |
Basic dynamic load, axial - Ca | 251000 N |
Usually arrives within 14 working days