Thrust ball bearing NSK 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51102
Rubix:102A5839
Manufacturer :51102 N
EAN:0029176026379

Product details : NSK THRUST BALL BEARING 51102
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 9 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | chrome steel (high-carbon chromium bearing steel suj2 / gcr15 / aisi 52100) |
| Cage | steel |
| Weight | 0.023 kg |
| Thickness | 9 mm |
| Reference speed | 9500 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 10600 N |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
- Usually arrives within 14 working days
