Axial deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 68 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x68x68 mm |
---|---|
Logistic Weight | 540 g |
Inner diameter | 30 mm |
Outer diameter | 68 mm |
Width | 36 mm |
Series | 522 |
Material | Steel |
Reference speed | 6900 rpm |
Limit speed | 5500 rpm |
Basic static load, axial - C0a | 97000 N |
Basic dynamic load, axial - Ca | 44000 N |
Usually arrives within 14 working days