SNR - Thrust Ball Bearing - 51100
Inner diameter | 75 mm |
---|---|
Outer diameter | 100 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 100x100x19 mm |
---|---|
Logistic Weight | 413 g |
Inner diameter | 75 mm |
Outer diameter | 100 mm |
Width | 19 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 136000 N |
Basic dynamic load, axial - Ca | 44500 N |
Usually arrives within 14 working days