Thrust ball bearing NTN 51316, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 44 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51316
Rubix:204A8573
EAN:4547359307184

Product details : NTN 51316 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x44 mm |
|---|---|
| Logistic Weight | 2785 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 44 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 2.72 kg |
| Thickness | 44 mm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 176000 N |
Show UNSPSC/ECL@SS
£ 101.10 excl. VAT
/ Each
£ 121.32 incl. VAT
- Delivery usually within ( 3 ) days
