Axial deep groove ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 250 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x250x250 mm |
---|---|
Logistic Weight | 4260 g |
Inner diameter | 200 mm |
Outer diameter | 250 mm |
Width | 37 mm |
Series | 511..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 1760 rpm |
Limit speed | 1980 rpm |
Basic static load, axial - C0a | 670000 N |
Basic dynamic load, axial - Ca | 162000 N |
Usually arrives within 14 working days