Axial deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x30x30 mm |
---|---|
Logistic Weight | 27 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Series | 511 |
Material | steel |
Reference speed | 12500 rpm |
Limit speed | 12900 rpm |
Basic static load, axial - C0a | 19600 N |
Basic dynamic load, axial - Ca | 11300 N |
Usually arrives within 14 working days