Thrust ball bearing NSK 51415, Inner diameter: 75 mm | Outer diameter: 160 mm | Width: 65 mm


Axial grooved ball bearing

References
nsk:51415
rubix:102A5649
ean:00029176531163
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width65 mm

Product details : NSK THRUST BALL BEARING 51415


Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter160 mm
Width65 mm
Show UNSPSC/ECL@SS
£ 484.83 excl. VAT
/ Each
£ 581.80 incl. VAT
  • Usually arrives within 14 working days