Axial deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x35x35 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Series | 511 |
Material | steel |
Reference speed | 11100 rpm |
Limit speed | 10900 rpm |
Basic static load, axial - C0a | 26500 N |
Basic dynamic load, axial - Ca | 15000 N |
In stock: Next day delivery