Thrust ball bearing FAG 51412-MP, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 51 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51412-MP
Rubix:229A0672
Manufacturer :0388114800000
EAN:4026677916693

Product details : FAG 51412-MP THRUST BALL BEARING 388114800000
Axial deep groove ball bearing 514..-MP, single direction, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x130x130 mm |
|---|---|
| Logistic Weight | 3510 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 51 mm |
| Type of bearing | simple effect |
| Series | 514..-mp |
| Material | steel |
| Cage | brass |
| Weight | 3.51 kg |
| Thickness | 51 mm |
| Reference speed | 5500 rpm |
| Sealing | open (no seals) |
| Precision | pn (normal tolerance) |
| Basic dynamic load, axial - Ca | 201000 N |
Show UNSPSC/ECL@SS
£ 213.86 excl. VAT
/ Each
£ 256.63 incl. VAT
- Delivery usually within ( 7 ) days
