Thrust ball bearing NTN 51106, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 11 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51106
Rubix:204A8456
EAN:4547359305920

Product details : NTN 51106 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x11 mm |
|---|---|
| Logistic Weight | 69 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 11 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.069 kg |
| Reference speed | 6200 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 18800 N |
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
- Delivery usually within ( 3 ) days
