INA AXK0821-TV/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLIES SINGLE DIR
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK0821-TV/0-10
Rubix:238A0891
Manufacturer :0007937609065
EAN:4054369217360

Documents
Product details : INA AXK0821-TV/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLIES SINGLE DIR
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x21x21 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 8 mm |
| Outer diameter | 21 mm |
| Width | 2 mm |
| Basic dynamic load, axial - Ca | 7800 N |
| Series | axk |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8800 rpm |
| Limit speed | 17700 rpm |
| Basic static load, axial - C0a | 19400 N |
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
- In stock: Next day delivery
