INA K81136-M/+6-8 AXIAL CYL ROLLER AND CAGE ASSY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81136-M/+6-8
Rubix:274A7822
Manufacturer :0005068001561
EAN:4047643148276

Product details : INA K81136-M/+6-8 AXIAL CYL ROLLER AND CAGE ASSY
Axial cyl roller and cage assy -LS K811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x225x225 mm |
|---|---|
| Logistic Weight | 1460 g |
| Inner diameter | 180 mm |
| Outer diameter | 225 mm |
| Width | 34 mm |
| Basic dynamic load, axial - Ca | 340000 N |
| Series | k811..-m |
| Cage | brass |
| Reference speed | 580 rpm |
| Limit speed | 1420 rpm |
| Basic static load, axial - C0a | 1300000 N |
Show UNSPSC/ECL@SS
£ 362.74 excl. VAT
/ Each
£ 435.29 incl. VAT
- Delivery usually within ( 7 ) days
