INA 81148-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81148-M
Rubix:274A7190
Manufacturer :0016236050000
EAN:4012802126693

Product details : INA 81148-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x300x300 mm |
|---|---|
| Logistic Weight | 7750 g |
| Inner diameter | 240 mm |
| Outer diameter | 300 mm |
| Width | 45 mm |
| Basic dynamic load, axial - Ca | 600000 N |
| Cage | brass |
| Reference speed | 420 rpm |
| Limit speed | 1070 rpm |
| Basic static load, axial - C0a | 2500000 N |
Show UNSPSC/ECL@SS
£ 1,556.31 excl. VAT
/ Each
£ 1,867.57 incl. VAT
- Usually arrives within 14 working days
