INA 81172-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81172-M
Rubix:274A7191
Manufacturer :0016347550000
EAN:4012802426762

Product details : INA 81172-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistic Weight | 22440 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 440 mm |
| Width | 65 mm |
| Basic dynamic load, axial - Ca | 1140000 N |
| Series | 811..-m |
| Cage | brass |
| Basic static load, axial - C0a | 5100000 N |
Show UNSPSC/ECL@SS
£ 4,899.65 excl. VAT
/ Each
£ 5,879.58 incl. VAT
- Usually arrives within 14 working days
