INA K81107-TV-A/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationSee documentsReferences
INA:K81107-TV-A/0-8
Rubix:238A1276
Manufacturer :0015595599064
EAN:4054364442194

Documents
Product details : INA K81107-TV-A/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x52x52 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 35 mm |
| Outer diameter | 52 mm |
| Width | 12 mm |
| Basic dynamic load, axial - Ca | 39000 N |
| Series | k811..-tv |
| Reference speed | 2600 rpm |
| Limit speed | 6600 rpm |
| Basic static load, axial - C0a | 101000 N |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Usually arrives within 14 working days
