Axial cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 51 mm |
Logistic Weight | 5960 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 51 mm |
Cage | Brass |
Reference speed | 1000 rpm |
Basic static load, axial - C0a | 1580000 N |
Basic dynamic load, axial - Ca | 500000 N |
Usually arrives within 14 working days