FAG 29438-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29438-E1-XL
Rubix:157A8907
Manufacturer :0390005400000
EAN:4012802190656

Product details : FAG 29438-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 54600 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 380 mm |
| Width | 115 mm |
| Reference speed | 910 rpm |
| Basic static load, axial - C0a | 8500000 N |
| Basic dynamic load, axial - Ca | 3100000 N |
Show UNSPSC/ECL@SS
£ 2,484.37 excl. VAT
/ Each
£ 2,981.24 incl. VAT
- In stock: Next day delivery
