FAG 29480-E1-XL-MB AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29480-E1-XL-MB
Rubix:274A6502
Manufacturer :0390007100000
EAN:4012802190823

Product details : FAG 29480-E1-XL-MB AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL-MB, with flanging ring
Technical specifications
Attributes
| Logistic Weight | 308000 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 710 mm |
| Width | 185 mm |
| Cage | brass |
| Reference speed | 425 rpm |
| Limit speed | 870 rpm |
| Basic static load, axial - C0a | 26500000 N |
| Basic dynamic load, axial - Ca | 8200000 N |
Show UNSPSC/ECL@SS
£ 21,866.36 excl. VAT
/ Each
£ 26,239.63 incl. VAT
- Delivery usually within ( 7 ) days
