References
Bahco:3911-2303T41-IM
Rubix:401A7972
Manufacturer :3911-2303T41-IM
EAN:7314150485628




Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : BAHCO 3911-2303T41-IM CUT-DISC 230X3.0 A30R IN ME
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
3911- series 5 star quality:
High performance discs for cutting all types of stainless steel and metal
Extended product life resulting in less downtime and waste
Optimal material removal rate
Reduced risk of muscle fatigue due to low vibration
3912- series 4 star quality:
Great performance discs for cutting all types of stainless steel and metal
For general purpose cutting in metal
Long product life
OSA certified, in accordance with EN12413
3911- series 5 star quality:
High performance discs for cutting all types of stainless steel and metal
Extended product life resulting in less downtime and waste
Optimal material removal rate
Reduced risk of muscle fatigue due to low vibration
3912- series 4 star quality:
Great performance discs for cutting all types of stainless steel and metal
For general purpose cutting in metal
Long product life
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | 3911 |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Delivery usually within ( 14 ) days