References
Bahco:3912-125-T42-ST
Rubix:401A6953
Manufacturer :3912-125-T42-ST
EAN:7314150454730




Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | silicon carbide |
Product details : BAHCO 3912-125-T42-ST CUT-DISC 125X3.2 C30R ST
Great performance discs for cutting general building materials and stone
For cutting stone and construction materials
Long product life
OSA certified, in accordance with EN12413
For cutting stone and construction materials
Long product life
OSA certified, in accordance with EN12413
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Grain | 30 |
| Series | 3912-xxx-t42-st |
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
- Delivery usually within ( 14 ) days