CUTLINE 863157 CARBIDE BURR MOD D SPHERICAL CROSSCUT 8X7,2-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863157
Rubix:216A9211
EAN:3660338177699

Documents
Product details : CUTLINE 863157 CARBIDE BURR MOD D SPHERICAL CROSSCUT 8X7,2-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 8x7x6x52 BALL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball |
| Total length | 52 mm |
| Head diameter | 8 mm |
| Scope of application | universal |
| Capacity length | 7 mm |
Show UNSPSC/ECL@SS
£ 20.69 excl. VAT
/ Each
£ 24.83 incl. VAT
- In stock: Next day delivery
